Motion
63722409
3/4" Drive Micrometer Torque Wrench;150 to 600 Ft/Lb, 2 Ft/Lb Graduation, 43" OAL
Mi Item #11747707
MFR #63722409
Price$1,312.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Drive Micrometer Torque Wrench;150 to 600 Ft/Lb, 2 Ft/Lb Graduation, 43" OAL
Mi Item #11747707
MFR #63722409

Mfr description
63722409 63722409 3/4 DR 150-600 FT/LB A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,312.40/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Graduation
    2 in
  • Overall Length
    43 in

Details

  • Additional Information
    Ratchet Head Adjustable Clicker
  • Maximum Torque
    600.00 ft./lb
  • Minimum Torque
    150.00 ft./lb
  • PSC Code
    5120
  • Tool Type
    Micrometer Type Ratchet Head Torque Wrench
  • Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)