Motion
63722417
1" Drive Micrometer Torque Wrench;300 to 900 Ft/Lb, 6 Ft/Lb Graduation, 60" OAL
MI ITEM #11747708
MFR #63722417
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Drive Micrometer Torque Wrench;300 to 900 Ft/Lb, 6 Ft/Lb Graduation, 60" OAL
MI ITEM #11747708
MFR #63722417

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63722417 63722417 1"DR 300-900FT/LBS ADJ

Specifications

  • Drive Size
    1 in
  • Overall Length
    60 in
  • Tool Type
    Micrometer Type Ratchet Head Torque Wrench
  • Type
    Micrometer
  • PSC Code
    5120
  • Minimum Torque
    300.00 ft./lb
  • Maximum Torque
    900.00 ft./lb
  • Graduation
    6 in
  • Additional Information
    Ratchet Head Adjustable Clicker

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text