Motion
63722425
1" Drive Micrometer Torque Wrench;500 to 1,500 Ft/Lb, 10 Ft/Lb Graduation, 73" OAL
Mi Item #11747709
MFR #63722425
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Drive Micrometer Torque Wrench;500 to 1,500 Ft/Lb, 10 Ft/Lb Graduation, 73" OAL
Mi Item #11747709
MFR #63722425

Mfr description
63722425 63722425 1"DR 500-1500FT/LBS AD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1 in
  • Graduation
    10 in
  • Overall Length
    73 in

Details

  • Additional Information
    Ratchet Head Adjustable Clicker
  • Maximum Torque
    1,500.00 ft./lb
  • Minimum Torque
    500.00 ft./lb
  • PSC Code
    5120
  • Tool Type
    Micrometer Type Ratchet Head Torque Wrench
  • Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)