Motion
63725840
63725840 63725840 1 QUART FLEX. SPOUT GA
MI ITEM #11747711
MFR #63725840
Price$41.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
63725840 63725840 1 QUART FLEX. SPOUT GA
MI ITEM #11747711
MFR #63725840

Mfr description
63725840 63725840 1 QUART FLEX. SPOUT GA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.18/each

Specifications

Details

  • Body Material
    Steel
  • Capacity
    1.00 qt (US)
  • Finish Coating
    Galvanized
  • Material
    Steel
  • PSC Code
    4930
  • Spout Type
    Flexible
  • Type
    Measure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)