1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
63725964
2 Qt Capacity Steel Funnel 1" Tip OD, 4" Straight Spout, Black
MI ITEM #
11747713
MFR #
63725964
Price
$65.63
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 63725964
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
63725964
2 Qt Capacity Steel Funnel 1" Tip OD, 4" Straight Spout, Black
MI ITEM #
11747713
MFR #
63725964
Mfr description
63725964 63725964 2 QUART W/ 4" TIP TRAN
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$65
.63
/each
Add to Cart
Specifications
Dimensions
Spout Length
4 in
Tip Outside Diameter
1 in
Details
Capacity
2.00 qt (US)
Capacity Range
32 oz. - 127.9 oz.
Color
Black
Finish
Epoxy
Material
Steel
PSC Code
4930
Spout Type
Straight
Type
Funnel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items