Motion
63725972
2 Qt Capacity Steel Funnel 1/2" Tip OD, 17" Flexible Spout, Black
MI ITEM #11747714
MFR #63725972
Price$92.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Qt Capacity Steel Funnel 1/2" Tip OD, 17" Flexible Spout, Black
MI ITEM #11747714
MFR #63725972

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$92.60/each

Specifications

Dimensions

  • Spout Length
    17 in
  • Tip Outside Diameter
    1/2 in

Details

  • Capacity
    2.00 qt (US)
  • Capacity Range
    32 oz. - 127.9 oz.
  • Color
    Black
  • Finish
    Epoxy
  • Material
    Steel
  • PSC Code
    4930
  • Spout Type
    Flexible
  • Type
    Funnel

Overview

Mfr description
63725972 63725972 2 QT. W/ 17" EXTENSION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought