Motion
63725980
1 Qt Capacity Steel Funnel 6" Mouth OD, 9/16" Tip OD, 12" Flexible Spout
Mi Item #11747715
MFR #63725980
Price$42.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Qt Capacity Steel Funnel 6" Mouth OD, 9/16" Tip OD, 12" Flexible Spout
Mi Item #11747715
MFR #63725980

Mfr description
63725980 63725980 1 QT W/ 12" FLEX EXT.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.85/each

Specifications

Dimensions

  • Mouth Outside Diameter
    6 in
  • Spout Length
    12 in
  • Tip Outside Diameter
    9/16 in

Details

  • Capacity
    1.00 qt (US)
  • Capacity Range
    32 oz. - 127.9 oz.
  • Finish
    Galvanized
  • Material
    Steel
  • PSC Code
    4930
  • Spout Type
    Flexible
  • Type
    Funnel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)