Motion
63748693
3 Operator, Pushbutton Control Station Open-Close-Stop (Legend), Momentary Switch, NO/NC Contact, NEMA 1
MI ITEM #11747716
MFR #63748693
List Price$63.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Operator, Pushbutton Control Station Open-Close-Stop (Legend), Momentary Switch, NO/NC Contact, NEMA 1
MI ITEM #11747716
MFR #63748693

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.50/each for your price

Overview

Mfr description
63748693 63748693 240V AC OPEN-CLOSE-STP

Specifications

  • Amperage
    7
  • Color
    Black/Gray
  • Contact Configuration
    NO/NC
  • Control Station Type
    Control Station
  • Legend Markings
    Open-Close-Stop
  • NEMA Rating
    1
  • Number of Operators
    3
  • Operator Type
    Pushbutton
  • Overall Depth
    1-13/16 in
  • Overall Height
    5-5/16 in
  • Overall Width
    2-3/8 in
  • Switch Action
    Momentary
  • Voltage
    24 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text