Motion
63748701
3 Operator, Pushbutton Control Station Up-Down-Stop (Legend), Momentary Switch, NO/NC Contact, NEMA 1
Mi Item #11747717
MFR #63748701
Price$110.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Operator, Pushbutton Control Station Up-Down-Stop (Legend), Momentary Switch, NO/NC Contact, NEMA 1
Mi Item #11747717
MFR #63748701

Mfr description
63748701 63748701 240V AC UP-DOWN-STOP 3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.63/each

Specifications

Dimensions

  • Overall Depth
    1-13/16 in
  • Overall Height
    5-5/16 in
  • Overall Width
    2-3/8 in

Details

  • Amperage
    7
  • Color
    Black/Gray
  • Contact Configuration
    NO/NC
  • Control Station Type
    Control Station
  • Legend Markings
    Up-Down-Stop
  • NEMA Rating
    1
  • Number of Operators
    3
  • Operator Type
    Pushbutton
  • Switch Action
    Momentary
  • Voltage
    24 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)