Motion
63748727
SPDT, NC/NO, 120 VAC, 240 VAC, 480 VAC at 10 Amps, Screw Terminal, Roller Lever Actuator, General Purpose Limit Switch
Mi Item #11747719
MFR #63748727
Price$199.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPDT, NC/NO, 120 VAC, 240 VAC, 480 VAC at 10 Amps, Screw Terminal, Roller Lever Actuator, General Purpose Limit Switch
Mi Item #11747719
MFR #63748727

Mfr description
63748727 63748727 STND ROLLER LEVER PREC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.65/each

Specifications

Dimensions

  • Overall Depth
    59 mm
  • Overall Width
    39.90 mm

Details

  • Actuator Location
    Side
  • Actuator Type
    Roller Lever
  • Amperage Rating
    10 120/240/480 V ac
  • Contact Configuration
    NC/NO
  • Contact Form
    SPDT
  • Material
    Metal, Plastic
  • Operating Temperature Range
    5 F ~ 176 F
  • Product Type
    Limit Switches
  • Standards Met
    UL Listed File E100480
  • Terminal Type
    Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)