Motion
63748743
SPDT, NC/NO, 120 VAC, 240 VAC, 480 VAC at 10 Amps, Screw Terminal, Rod Lever Actuator, General Purpose Limit Switch
MI ITEM #11747721
MFR #63748743
Price$199.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPDT, NC/NO, 120 VAC, 240 VAC, 480 VAC at 10 Amps, Screw Terminal, Rod Lever Actuator, General Purpose Limit Switch
MI ITEM #11747721
MFR #63748743

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$199.65/each

Specifications

Dimensions

  • Actuator Size
    6-1/4 in

Details

  • Actuator Location
    Side
  • Actuator Type
    Rod Lever
  • Amperage Rating
    10 120/240/480 V ac
  • Contact Configuration
    NC/NO
  • Contact Form
    SPDT
  • Material
    Metal, Plastic
  • Product Type
    Limit Switches
  • Standards Met
    UL Listed
  • Terminal Type
    Screw

Overview

Mfr description
63748743 63748743 ADJUSTABLE ROD LEVER P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought