Motion
63748768
SPDT, NC/NO, 120 VAC, 240 VAC, 480 VAC at 10 Amps, Screw Terminal, Roller Plunger Actuator, General Purpose Limit Switch
MI ITEM #11747723
MFR #63748768
Price$199.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPDT, NC/NO, 120 VAC, 240 VAC, 480 VAC at 10 Amps, Screw Terminal, Roller Plunger Actuator, General Purpose Limit Switch
MI ITEM #11747723
MFR #63748768

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$199.78/each

Specifications

Details

  • Actuator Location
    Top
  • Actuator Type
    Roller Plunger
  • Amperage Rating
    10 120/240/480 V ac
  • Contact Configuration
    NC/NO
  • Contact Form
    SPDT
  • Material
    Metal, Plastic
  • Product Type
    Limit Switches
  • Standards Met
    UL Listed
  • Terminal Type
    Screw

Overview

Mfr description
63748768 63748768 TOP PUSH ROLLER PREC O

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought