Motion
63748792
SPDT, NC/NO, 120 VAC, 240 VAC, 480 VAC at 10 Amps, Screw Terminal, Roller Lever Actuator, General Purpose Limit Switch
MI ITEM #11747726
MFR #63748792
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPDT, NC/NO, 120 VAC, 240 VAC, 480 VAC at 10 Amps, Screw Terminal, Roller Lever Actuator, General Purpose Limit Switch
MI ITEM #11747726
MFR #63748792

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63748792 63748792 FORK ROLLER LEVER PREC

Specifications

  • Actuator Type
    Roller Lever
  • Contact Configuration
    NC/NO
  • Actuator Location
    Side
  • Amperage Rating
    10 120/240/480 V ac
  • Contact Form
    SPDT
  • Material
    Metal, Plastic
  • Standards Met
    UL Listed
  • Terminal Type
    Screw
  • Product Type
    Limit Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text