Motion
63748800
SPDT, NC/NO, 120 VAC, 250 VAC at 5 Amps, Screw Terminal, Roller Lever Actuator, General Purpose Limit Switch
MI ITEM #11747727
MFR #63748800
List Price$106.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPDT, NC/NO, 120 VAC, 250 VAC at 5 Amps, Screw Terminal, Roller Lever Actuator, General Purpose Limit Switch
MI ITEM #11747727
MFR #63748800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$106.70/each for your price

Overview

Mfr description
63748800 63748800 5AMP STND ROLLER LEVER

Specifications

  • Actuator Type
    Roller Lever
  • Contact Configuration
    NC/NO
  • Actuator Location
    Side
  • Amperage Rating
    5 120/250 V ac
  • Contact Form
    SPDT
  • Material
    Metal, Plastic
  • Standards Met
    UL Listed
  • Terminal Type
    Screw
  • Product Type
    Limit Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text