Specifications
Details
- Actuator LocationSide
- Actuator TypeRoller Lever
- Amperage Rating5 120/250 V ac
- Contact ConfigurationNC/NO
- Contact FormSPDT
- MaterialMetal, Plastic
- Product TypeLimit Switches
- Standards MetUL Listed
- Terminal TypeScrew
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)