Specifications
Details
- Actuator LocationSide
- Actuator TypeRod Lever
- Amperage Rating5 120/250 V ac
- Contact ConfigurationNC/NO
- Contact FormSPDT
- MaterialMetal, Plastic
- Product TypeLimit Switches
- Standards MetUL Listed
- Terminal TypeScrew
Overview
Mfr description
63748826 63748826 5AMP ADJ ROD LEVER MIN