Motion
63748834
SPDT, NC/NO, 120 VAC, 250 VAC at 5 Amps, Screw Terminal, Coil Spring Actuator, General Purpose Limit Switch
Mi Item #11747730
MFR #63748834
Price$127.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPDT, NC/NO, 120 VAC, 250 VAC at 5 Amps, Screw Terminal, Coil Spring Actuator, General Purpose Limit Switch
Mi Item #11747730
MFR #63748834

Mfr description
63748834 63748834 5AMP COIL SPRING ROD M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.55/each

Specifications

Details

  • Actuator Location
    Top
  • Actuator Type
    Coil Spring
  • Amperage Rating
    5 120/250 V ac
  • Contact Configuration
    NC/NO
  • Contact Form
    SPDT
  • Material
    Metal, Plastic
  • Product Type
    Limit Switches
  • Standards Met
    UL Listed
  • Terminal Type
    Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)