1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
63789929
5 Shelf, 400 Lb. Capacity, Free Standing Closed Shelving;36" Wide x 18" Deep x 75" High, Gray
MI ITEM #
11747763
MFR #
63789929
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Shelving
Value Collection 63789929
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
63789929
5 Shelf, 400 Lb. Capacity, Free Standing Closed Shelving;36" Wide x 18" Deep x 75" High, Gray
MI ITEM #
11747763
MFR #
63789929
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
63789929 63789929 36X18X75 CLOSED GRAY 5
Specifications
Depth
18 in
Weight Capacity
400 lbs
Color
Gray
Height
75 in
Width
36 in
Gauge
22
Type
Free Standing
Number Of Shelves
5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought