Motion
64101645
1/4-20 UNC, 5/8" OAL, Cone Point Set Screw Grade Austenitic A2 Stainless Steel, 1/8" Key
MI ITEM #11747840
MFR #64101645
List Price$1.15/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 5/8" OAL, Cone Point Set Screw Grade Austenitic A2 Stainless Steel, 1/8" Key
MI ITEM #11747840
MFR #64101645

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.15/ca for your price

Overview

Mfr description
64101645 64101645 1/4-20 X 5/8 STAIN CON
  • Cone points have sharply pointed tips that dig deep into material and provide excellent holding power
  • Cone points are used to permanently locate and set parts, act as pivots and provide fine adjustments
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Point Type
    Cone
  • Hex Key Size
    0.1250 in
  • Thread Size
    1/4-20 in
  • Length Measurement Type
    Overall Length
  • Length
    5/8 in
  • Drive Type
    Hex Socket
  • Material Grade
    Austenitic Grade A2
  • Material
    Stainless Steel
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F880
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text