Motion
64101769
3/8-16 UNC, 1" OAL, Cone Point Set Screw Grade Austenitic A2 Stainless Steel, 3/16" Key
MI ITEM #11747852
MFR #64101769
List Price$3.20/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 1" OAL, Cone Point Set Screw Grade Austenitic A2 Stainless Steel, 3/16" Key
MI ITEM #11747852
MFR #64101769

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.20/ca for your price

Overview

Mfr description
64101769 64101769 3/8-16 X 1 STAIN CONE
  • Cone points have sharply pointed tips that dig deep into material and provide excellent holding power
  • Cone points are used to permanently locate and set parts, act as pivots and provide fine adjustments
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Point Type
    Cone
  • Hex Key Size
    0.1875 in
  • Thread Size
    3/8-16 in
  • Length Measurement Type
    Overall Length
  • Length
    1 in
  • Drive Type
    Hex Socket
  • Material Grade
    Austenitic Grade A2
  • Material
    Stainless Steel
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F880
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text