Motion
64102155
3/8-16 UNC, 1" OAL, Oval Point Set Screw Grade Austenitic A2 Stainless Steel, 3/16" Key
MI ITEM #11747891
MFR #64102155
List Price$2.70/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 1" OAL, Oval Point Set Screw Grade Austenitic A2 Stainless Steel, 3/16" Key
MI ITEM #11747891
MFR #64102155

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.70/ca for your price

Overview

Mfr description
64102155 64102155 3/8-16 X 1 STAIN OVAL
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Oval points have rounded ends ideal for angled surfaces
  • They are used to make rotational and longitudinal adjustments without deforming the material
  • Oval points are also called round points or crowned points
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Point Type
    Oval
  • Hex Key Size
    0.1875 in
  • Thread Size
    3/8-16 in
  • Length Measurement Type
    Overall Length
  • Length
    1 in
  • Drive Type
    Hex Socket
  • Material Grade
    Austenitic Grade A2
  • Material
    Stainless Steel
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F880
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought