Motion
64102494
5/16-18 UNC, 3/4" OAL, Half Dog Point Set Screw Grade Austenitic A2 Stainless Steel, 5/32" Key
MI ITEM #11747925
MFR #64102494
List Price$1.15/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 3/4" OAL, Half Dog Point Set Screw Grade Austenitic A2 Stainless Steel, 5/32" Key
MI ITEM #11747925
MFR #64102494

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.15/ca for your price

Overview

Mfr description
64102494 64102494 5/16-18 X 3/4 STAIN HA
  • Half dog points have flat, cylindrical tips that do not extend from the set screw s body as far as full dog points
  • Half dog points are used to permanently locate and set parts and replace dowel pins
  • They work well against hollow tubing
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Point Type
    Half Dog
  • Hex Key Size
    0.1563 in
  • Thread Size
    5/16-18 in
  • Length Measurement Type
    Overall Length
  • Length
    3/4 in
  • Drive Type
    Hex Socket
  • Material Grade
    Austenitic Grade A2
  • Material
    Stainless Steel
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F880
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text