Motion
64135312
23 Gage, 0.025 Inch Wire Diameter, 14 x 14 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.046 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747935
MFR #64135312
List Price$30.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
23 Gage, 0.025 Inch Wire Diameter, 14 x 14 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.046 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747935
MFR #64135312

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.20/each for your price

Overview

Mfr description
64135312 64135312 0.025" 14X14 12X12 304

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0250 in
  • Wire Gauge
    23
  • Mesh per Linear Inch
    14 x 14 in
  • Width Opening
    0.0460 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought