Motion
64135361
33 Gage, 0.012 Inch Wire Diameter, 30 x 30 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.021 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747940
MFR #64135361
List Price$16.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
33 Gage, 0.012 Inch Wire Diameter, 30 x 30 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.021 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747940
MFR #64135361

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.00/each for your price

Overview

Mfr description
64135361 64135361 0.012" 30X30 12X12 304

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0120 in
  • Wire Gauge
    33
  • Mesh per Linear Inch
    30 x 30 in
  • Width Opening
    0.0210 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought