Motion
64135445
0.0014 Inch Wire Diameter, 270 x 270 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.0023 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747946
MFR #64135445
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0014 Inch Wire Diameter, 270 x 270 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.0023 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747946
MFR #64135445

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64135445 64135445 0.0014" 270X270 12X12

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0014 in
  • Mesh per Linear Inch
    270 x 270 in
  • Width Opening
    0.0023 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought