Motion
64135924
21 Gage, 0.032 Inch Wire Diameter, 10 x 10 Mesh per Linear Inch, Steel, Wire Cloth - 0.068 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747952
MFR #64135924
List Price$12.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21 Gage, 0.032 Inch Wire Diameter, 10 x 10 Mesh per Linear Inch, Steel, Wire Cloth - 0.068 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747952
MFR #64135924

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.90/each for your price

Overview

Mfr description
64135924 64135924 0.0320" 10X10" 12X12 P

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Steel
  • Mesh per Linear Inch
    10 x 10 in
  • Type
    Wire Cloth
  • Width
    12 in
  • Width Opening
    0.0680 in
  • Wire Diameter
    0.0320 in
  • Wire Gauge
    21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text