Motion
64136047
33 Gage, 0.007 Inch Wire Diameter, 80 x 80 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.006 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747964
MFR #64136047
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
33 Gage, 0.007 Inch Wire Diameter, 80 x 80 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.006 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747964
MFR #64136047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64136047 64136047 0.0070" 80X80" 12X12 3

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0070 in
  • Wire Gauge
    33
  • Mesh per Linear Inch
    80 x 80 in
  • Width Opening
    0.0060 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text