Motion
64136054
0.0014 Inch Wire Diameter, 325 x 325 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.0017 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747965
MFR #64136054
List Price$59.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0014 Inch Wire Diameter, 325 x 325 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.0017 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747965
MFR #64136054

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$59.85/each for your price

Overview

Mfr description
64136054 64136054 0.0014" 325X325" 12X12

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0014 in
  • Mesh per Linear Inch
    325 x 325 in
  • Width Opening
    0.0017 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought