Overview
Mfr description
64138753 64138753 1/2" SHANK SPRING CENT
- Standard points are used for a variety of applications including turning and grinding.
Specifications
- Point StyleStandard
- Shank Diameter1/2 in
- Shank TypeStraight Shank
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data