Motion
64174246
41 Gage, 0.0065 Inch Wire Diameter, 40 x 40 Mesh per Linear Inch, Stainless Steel, Bolting Wire Cloth - 0.0185 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747967
MFR #64174246
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
41 Gage, 0.0065 Inch Wire Diameter, 40 x 40 Mesh per Linear Inch, Stainless Steel, Bolting Wire Cloth - 0.0185 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747967
MFR #64174246

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64174246 64174246 0.0065" 40X40 12X12 30

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Bolting Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0065 in
  • Wire Gauge
    41
  • Mesh per Linear Inch
    40 x 40 in
  • Width Opening
    0.0185 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought