Motion
64174311
14 Gage, 0.08 Inch Wire Diameter, 1 x 1 Mesh per Linear Inch, Stainless Steel, Welded Fabric Wire Cloth - 0.92 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747971
MFR #64174311
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 Gage, 0.08 Inch Wire Diameter, 1 x 1 Mesh per Linear Inch, Stainless Steel, Welded Fabric Wire Cloth - 0.92 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747971
MFR #64174311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64174311 64174311 0.0800" 1X1 12X12 304S

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Welded Fabric Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0800 in
  • Wire Gauge
    14
  • Mesh per Linear Inch
    1 x 1 in
  • Width Opening
    0.9200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text