Motion
64174337
16 Gage, 0.063 Inch Wire Diameter, 2 x 2 Mesh per Linear Inch, Stainless Steel, Welded Fabric Wire Cloth - 0.437 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747973
MFR #64174337
List Price$35.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 Gage, 0.063 Inch Wire Diameter, 2 x 2 Mesh per Linear Inch, Stainless Steel, Welded Fabric Wire Cloth - 0.437 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747973
MFR #64174337

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.85/each for your price

Overview

Mfr description
64174337 64174337 0.0630" 2X2 12X12 304S

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Welded Fabric Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0630 in
  • Wire Gauge
    16
  • Mesh per Linear Inch
    2 x 2 in
  • Width Opening
    0.4370 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought