Motion
64174345
18 Gage, 0.047 Inch Wire Diameter, 3 x 3 Mesh per Linear Inch, Stainless Steel, Welded Fabric Wire Cloth - 0.287 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747974
MFR #64174345
List Price$30.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Gage, 0.047 Inch Wire Diameter, 3 x 3 Mesh per Linear Inch, Stainless Steel, Welded Fabric Wire Cloth - 0.287 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11747974
MFR #64174345

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.38/each for your price

Overview

Mfr description
64174345 64174345 0.0470" 3X3 12X12 304S

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Welded Fabric Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0470 in
  • Wire Gauge
    18
  • Mesh per Linear Inch
    3 x 3 in
  • Width Opening
    0.2870 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought