Motion
64175219
11 Gage, 0.12 Inch Wire Diameter, Steel, Space Cloth - 3/8 Inch Space Opening, 12 Inch Wide x 48 Inch Stock Length
Mi Item #11747980
MFR #64175219
Price$262.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Gage, 0.12 Inch Wire Diameter, Steel, Space Cloth - 3/8 Inch Space Opening, 12 Inch Wide x 48 Inch Stock Length
Mi Item #11747980
MFR #64175219

Mfr description
64175219 64175219 0.120" 12X48 3/8"OPENG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$262.13/each

Specifications

Dimensions

  • Length
    48 in
  • Length Type
    Stock Length
  • Width
    12 in
  • Wire Diameter
    0.1200 in
  • Wire Gauge
    11

Details

  • Material
    Steel
  • Space Opening
    3/8 in
  • Type
    Space Cloth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)