1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
64175540
11 Gage, 0.12 Inch Wire Diameter, Steel, Space Cloth - 1 Inch Space Opening, 24 Inch Wide x 48 Inch Stock Length
MI ITEM #
11748001
MFR #
64175540
List Price
$127.25
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 64175540
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
64175540
11 Gage, 0.12 Inch Wire Diameter, Steel, Space Cloth - 1 Inch Space Opening, 24 Inch Wide x 48 Inch Stock Length
MI ITEM #
11748001
MFR #
64175540
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$127.25
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
64175540 64175540 0.120" 24X48 1.0"OPENG
Specifications
Length
48 in
Length Type
Stock Length
Material
Steel
Type
Space Cloth
Width
24 in
Wire Diameter
0.1200 in
Wire Gauge
11
Space Opening
1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought