1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
64175565
11 Gage, 0.12 Inch Wire Diameter, Steel, Space Cloth - 1 Inch Space Opening, 48 Inch Wide x 48 Inch Stock Length
MI ITEM #
11748003
MFR #
64175565
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 64175565
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
64175565
11 Gage, 0.12 Inch Wire Diameter, Steel, Space Cloth - 1 Inch Space Opening, 48 Inch Wide x 48 Inch Stock Length
MI ITEM #
11748003
MFR #
64175565
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
48 in
Length Type
Stock Length
Width
48 in
Wire Diameter
0.1200 in
Wire Gauge
11
Details
Material
Steel
Space Opening
1 in
Type
Space Cloth
Overview
Mfr description
64175565 64175565 0.120" 48X48 1.0"OPENG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought