Motion
64175649
11 Gage, 0.12 Inch Wire Diameter, Steel, Space Cloth - 1-1/2 Inch Space Opening, 48 Inch Wide x 48 Inch Stock Length
MI ITEM #11748011
MFR #64175649
List Price$209.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Gage, 0.12 Inch Wire Diameter, Steel, Space Cloth - 1-1/2 Inch Space Opening, 48 Inch Wide x 48 Inch Stock Length
MI ITEM #11748011
MFR #64175649

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$209.15/each for your price

Overview

Mfr description
64175649 64175649 0.120" 48X48 1.5"OPENG

Specifications

  • Length
    48 in
  • Length Type
    Stock Length
  • Material
    Steel
  • Type
    Space Cloth
  • Width
    48 in
  • Wire Diameter
    0.1200 in
  • Wire Gauge
    11
  • Space Opening
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought