Motion
64199326
#10-24 UNC 1-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11748019
MFR #64199326
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC 1-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11748019
MFR #64199326

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
64199326 64199326 10-24X1-1/2 GR2 ZP CAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    ASTM A307
  • Length Measurement Type
    Length Under Head
  • Length
    1-1/2 in
  • Thread Size
    #10-24
  • Thread Standard
    UNC
  • Neck Type
    Standard Square
  • Material
    Steel
  • Grade
    Grade 2
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text