Motion
64204506 64204506 0-25MM MULTI ANVIL MIC

Value Collection
64204506 64204506 0-25MM MULTI ANVIL MIC

0 to 25 mm Range, Carbide Face, Satin Chrome Coated, Mechanical Multi Anvil Micrometer Friction Thimble, 0.01 mm Graduation
MI ITEM #11748020
MFR #64204506 64204506 0-25MM MULTI ANVIL MIC
List Price$197.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
64204506 64204506 0-25MM MULTI ANVIL MIC

0 to 25 mm Range, Carbide Face, Satin Chrome Coated, Mechanical Multi Anvil Micrometer Friction Thimble, 0.01 mm Graduation
MI ITEM #11748020
MFR #64204506 64204506 0-25MM MULTI ANVIL MIC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$197.43/each for your price

Overview

Mfr description
64204506 64204506 0-25MM MULTI ANVIL MIC

Specifications

  • Anvil Type
    Flat, Rod
  • Digital Counter
    No
  • Finish
    Satin Chrome
  • Graduation
    0.01 mm
  • Maximum Measurement
    25.00 mm
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0.00 mm
  • Operation Type
    Mechanical
  • Rotating Spindle
    No
  • Thimble Type
    Friction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought