Specifications
Dimensions
- Taper SizeM3 to M12
Details
- Collet Chuck Capacity1 to 10 mm
- Includes(2) Drilling Chucks, Die Holder, Live Center, Reaming Chuck, Tapping Collet
- Number Of Pieces6
- TypeLathe Tool Accessory Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)