Motion
64390958
3/4 Carat Single Point Diamond Dresser - 7/16" Shank Diam, 8" Shank Length
MI ITEM #11748040
MFR #64390958
List Price$36.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Carat Single Point Diamond Dresser - 7/16" Shank Diam, 8" Shank Length
MI ITEM #11748040
MFR #64390958

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.03/each for your price

Overview

Mfr description
64390958 64390958 7/16X8" 3/4CARAT CHROM
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Single Point
  • Carat Size
    3/4
  • Shank Length
    8 in
  • Shank Diameter
    7/16 in
  • Resettability
    Nonresettable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought