Motion
64399025
1/2 Inch Diameter, 440C Stainless Steel Round Rod, 3 Ft. Long, Annealed
MI ITEM #11748102
MFR #64399025
Price$68.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Diameter, 440C Stainless Steel Round Rod, 3 Ft. Long, Annealed
MI ITEM #11748102
MFR #64399025

Mfr description
64399025 64399025 1/2"X36" 440C SS ROUND
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.08/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length
    36 in

Details

  • Stainless Steel Type
    440C
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)