Motion
64400955
1/2 Inch Diameter, 303 Stainless Steel Round Rod, 3 Ft. Long, Annealed
MI ITEM #11748142
MFR #64400955
List Price$39.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Diameter, 303 Stainless Steel Round Rod, 3 Ft. Long, Annealed
MI ITEM #11748142
MFR #64400955

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.85/each for your price

Overview

Mfr description
64400955 64400955 1/2"X36" 303 SS ROUND

Specifications

  • Diameter
    1/2 in
  • Stainless Steel Type
    303
  • Length
    36 in
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text