Motion
64818362
Threaded Rod - Medium Carbon Steel Material, Right Hand, 5/16-18 Thread size, 6 ft Length
MI ITEM #11748196
MFR #64818362
List Price$62.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Rod - Medium Carbon Steel Material, Right Hand, 5/16-18 Thread size, 6 ft Length
MI ITEM #11748196
MFR #64818362

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$62.58/each for your price

Overview

Mfr description
64818362 64818362 5/16-18 X B7 BL OXIDE
  • Medium carbon steel has more carbon than low carbon steel and is more difficult weld or cut
  • It offers good wear resistance and can be used for large parts.

Specifications

  • Length
    6 ft
  • Thread Size
    5/16-18
  • Material
    Medium Carbon Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Diameter
    5/16 in
  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Thread Type
    UNC
  • Type
    General Purpose Threaded Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text