Motion
64818404
Threaded Rod - Medium Carbon Steel Material, Right Hand, 3/4-10 Thread size, 6 ft Length
Mi Item #11748200
MFR #64818404
Price$287.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Rod - Medium Carbon Steel Material, Right Hand, 3/4-10 Thread size, 6 ft Length
Mi Item #11748200
MFR #64818404

Mfr description
64818404 64818404 3/4-10 X B7 BL OXIDE 6
  • Medium carbon steel has more carbon than low carbon steel and is more difficult weld or cut
  • It offers good wear resistance and can be used for large parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$287.23/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Length
    6 ft
  • Thread Size
    3/4-10

Details

  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Finish Coating
    Black Oxide
  • Material
    Medium Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Thread Type
    UNC
  • Type
    General Purpose Threaded Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)