Motion
64826746
1/2-13 UNC, 1-3/4" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 11/16" Width Across Flats
MI ITEM #11748209
MFR #64826746
List Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 1-3/4" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 11/16" Width Across Flats
MI ITEM #11748209
MFR #64826746

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.75/each for your price

Overview

Mfr description
64826746 64826746 1/2-13X1-3/4-11/16 COU
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/2-13
  • Width Across Flats
    11/16 in
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Overall Length
    1-3/4 in
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text