Motion
64827074
#10-32 UNF, 3/4" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 5/16" Width Across Flats
MI ITEM #11748214
MFR #64827074
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF, 3/4" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 5/16" Width Across Flats
MI ITEM #11748214
MFR #64827074

Mfr description
64827074 64827074 10-32X3/4-5/16 FINE TH
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.83/each

Specifications

Dimensions

  • Overall Length
    3/4 in
  • Thread Size
    #10-32
  • Width Across Flats
    5/16 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)