Motion
64827157
3/4-16 UNF, 2-1/4" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 1" Width Across Flats
MI ITEM #11748219
MFR #64827157
List Price$7.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-16 UNF, 2-1/4" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 1" Width Across Flats
MI ITEM #11748219
MFR #64827157

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.78/each for your price

Overview

Mfr description
64827157 64827157 3/4-16X2"1/4-1" FINE T
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/4-16
  • Width Across Flats
    1 in
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Overall Length
    2-1/4 in
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought