Motion
64827561
5/16-18 x 3/8-16 UNC, 1" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 1/2" Width Across Flats
MI ITEM #11748222
MFR #64827561
List Price$2.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 x 3/8-16 UNC, 1" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 1/2" Width Across Flats
MI ITEM #11748222
MFR #64827561

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.10/each for your price

Overview

Mfr description
64827561 64827561 5/16-18X3/8-16X1"-1/2
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    5/16-18 x 3/8-16
  • Width Across Flats
    1/2 in
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Overall Length
    1 in
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought