Motion
64827579
3/8-16 x 1/2-13 UNC, 1-1/4" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 5/8" Width Across Flats
MI ITEM #11748223
MFR #64827579
List Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 x 1/2-13 UNC, 1-1/4" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 5/8" Width Across Flats
MI ITEM #11748223
MFR #64827579

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.38/each for your price

Overview

Mfr description
64827579 64827579 3/8-16X1/2-13X1"1/4 RE
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/8-16 x 1/2-13
  • Width Across Flats
    5/8 in
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Overall Length
    1-1/4 in
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought